This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MT4-BK
Zoro #
G903505142
UPC #
-
Country of Origin
China
Dimensions
Height
1.3
Width
2.9
Length
2.9
Details
For Use With
short tasks
Capacity
1 hour
Material
food-safe ABS plastic and stainless steel
Color
Black
Description
1 hour by min; counts down; long 3-sec alarm; 2"/5.1 cm diameter face; ABS plastic face; 430 stainless steel housing; non-slip rubber magnet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.