
Cooking Thermometer
Mfr # IRT220
Zoro # G803659860
product price: $4.15
/eaSold in multiples of 6 for $24.90
Key Features
Accuracy
+/-2 Degrees F
Application
Commercial Dishwashers, Food Safety, Meat and Poultry, Roasts
Display Type
Analog
Manufacturers Warranty Length
5 yr Limited
Lens Material
Shatterproof Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRT220
Zoro #
G803659860
UPC #
018436002024
Country of Origin
Viet Nam
Dimensions
Manufacturers Warranty Length
5 yr Limited
Dial Size
1 in
Overall Length
5 1/2 in
Overall Diameter
1 in
Details
Item
Cooking Thermometer
Accuracy
+/-2 Degrees F
Application
Commercial Dishwashers, Food Safety, Meat and Poultry, Roasts
Display Type
Analog
Lens Material
Shatterproof Plastic
Features
Field Calibration with Tool on Sheath, Mounting: Pocket Clip, Stainless Steel Housing
Includes
Protective Sheath
Metal Detectable
No
For Food Contact
Yes
Case Material
Stainless Steel
Color
Silver
Product Type
Cooking Thermometer
NSF Certified
Yes
Minimum Temperature
0 Degrees F
Maximum Temperature
220 Degrees F
Description
Cooking Thermometer, Metal Detectable No, Case Material Stainless Steel, Color Silver, Digit Size Not Applicable, Features Field Calibration with Tool on Sheath, Mounting: Pocket Clip, Stainless Steel Housing, Includes Protective Sheath, Lens Material Shatter Resistant Lens, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 220 Degrees F, Minimum Temperature 0 Degrees F, Overall Diameter 1 in, For Food Contact Yes, Dial Size 1 in, Product Type Thermometer, Accuracy +/-2 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.