This item is Discontinued.

Cdn Digital Candy Thermometer DTC450

This item is Discontinued.

Cdn

Digital Candy Thermometer (Discontinued)

Mfr # DTC450
Zoro # G103505133
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTC450
Zoro #
G103505133
UPC #
-
Country of Origin
China

Dimensions

Width
1.25
Length
0.625
Height
10.875

Details

Includes
batteries, vessel clip, heat shield
For Use With
candy, deep fry and general purpose cooking
Material
food-safe ABS plastic and stainless steel
Color
White and silver
Capacity
450 F

Description

14 to 450°F/-10 to 232°C; 8.5"/21.6 cm stem; 7 preprogrammed candy stages with unique alerts; 1 all-purpose temperature stage; preset & programmable; displays actual & set temps; audio/visual pre-alert, target alert and over-alert; shatterproof; ABS plastic; 304 stainless steel stem; auto-off after 1 hour; temperature guides on sheath; sheath can be used as handle extension; high heat shield; exclusive adjustable stainless steel vessel clip; pocket clip; two IEC LR44 alkaline button batteries included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.