This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DT450X-B
Zoro #
G203505156
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
0.75
Length
0.5625
Height
6.5
Details
Includes
battery
Color
Blue and silver
Material
food-safe ABS plastic and stainless steel
Capacity
450 F
For Use With
thin cuts of meat and general purpose cooking
Description
-40 to +450°F/-40 to +230°C; NSF® Certified; 6-8 second response; 2.5 mm reduced tip; 2.75"/7.0 cm stem; hold mode; shatterproof; expanded range; high heat; big digit; food-safe ABS plastic with BioCote®; 304 stainless steel stem; temperature guide on thermometer; sheath can be used as handle extension; pocket clip/hook; one IEC LR44 alkaline button battery included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.