This item is Discontinued.

Cdn Digital Portion Control Scale, 6 lb - Silver SD0602-S

This item is Discontinued.

Cdn

Digital Portion Control Scale, 6 lb - Silver (Discontinued)

Mfr # SD0602-S
Zoro # G803505129
Country of Origin China
Category Food Scales
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD0602-S
Zoro #
G803505129
UPC #
-
Country of Origin
China

Dimensions

Width
5.5
Length
6.8
Height
1.2

Details

Capacity
6 lb/3 kg/105 oz/3L
Includes
battery
For Use With
portion control
Material
FDA compliant HIPS plastic
Color
Silver and black

Description

6 pounds/3 kilograms/105 ounces/3 liters by pounds, grams, ounces and milliliters; selectable units; tare function; overload indication; low battery indication; FDA compliant HIPS plastic housing; platform: 5.1"/13.0 cm diameter; on/off button; auto-off; hang; one 3V CR2032 lithium (WERCSmart) battery included; 1-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.