Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Precision Scale, 2.2 lbs

  • Mfr # SD0202

  • Zoro # G015853094


product price: $46.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD0202
Zoro #
G015853094
UPC #
018436008217
Country of Origin
China

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware. Features -Precise to 0.01 oz/0.2 g -Tare function -Food-safe ABS plastic -Selectable units -Overload indication -Battery status indication -On/off button -Auto-off after 4 minutes -2 AAA 1.5V IEC LR03 alkaline included -Digital Precision Scale Specifications - Platform Size: 4.45 W x 0.2 H x 4.45 D - Resolution: 0.01 oz 0.2 g - Measurement Range: 2.2 pounds & 1000 grams by ounces and grams - Size: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.