Zoro Homepage

Digital Probe Thermometers

  • Mfr # DSP1-S

  • Zoro # G203505149


product price: $39.89
/ea
Sold in multiples of 25 for $997.25

Key Features

Application
Food Safety
Case Material
Plastic
Length
0.625
Metal Detectable
No
Digit Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP1-S
Zoro #
G203505149
UPC #
018436004448
Country of Origin
China

Dimensions

Length
0.625
Digit Size
15 mm
Width
3
Manufacturers Warranty Length
5 yr Limited
Height
7.5
Overall Length
7 1/2 in

Details

Item
Dual-Sensing Probe Thermometer/Timer
Application
Food Safety
Case Material
Plastic
Metal Detectable
No
Lens Material
LCD
Display Type
LCD
Features
2-Way Mounting: Magnet/Stand, 304 Stainless Steel Probe, Alarm, Alerts for Oven and Food, Dual Function, Dual Progress Display, On/Off Button, Overtime Alert, Programmable, Stop and Restart, Temperature Guide on Case
For Food Contact
Yes
Includes
battery
For Use With
roasts & other meats
Capacity
572 F/10 hours
Color
Silver
Material
food-safe ABS plastic and stainless steel
Product Type
Dual-Sensing Probe Thermometer/Timer
Minimum Temperature
32 Degrees F
Maximum Temperature
572 Degrees F
NSF Certified
No

Description

Dual-Sensing Probe Thermometer/Timer, Metal Detectable No, Case Material Plastic, Color Silver, Digit Size 15 mm, Features 2-Way Mounting: Magnet/Stand, 304 Stainless Steel Probe, Alarm, Alerts for Oven and Food, Dual Function, Dual Progress Display, On/Off Button, Overtime Alert, Programmable, Stop and Restart, Temperature Guide on Case, Includes (1) AAA Battery, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.