Zoro Homepage

Digital Probe Thermometers

  • Mfr # DSP1-W

  • Zoro # G303505117


product price: $40.69
/ea
Sold in multiples of 6 for $244.14

Key Features

Application
Food Safety
Display Type
LCD
Lens Material
LCD
Metal Detectable
No
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP1-W
Zoro #
G303505117
UPC #
018436004554
Country of Origin
China

Dimensions

Width
3
Length
0.625
Height
7.5
Manufacturers Warranty Length
5 yr Limited
Digit Size
15 mm
Overall Length
7 1/2 in

Details

Item
Dual-Sensing Probe Thermometer/Timer
Application
Food Safety
Display Type
LCD
Lens Material
LCD
Metal Detectable
No
For Food Contact
Yes
Case Material
Plastic
Features
2-Way Mounting: Magnet/Stand, 304 Stainless Steel Probe, Alarm, Alerts for Oven and Food, Dual Function, Dual Progress Display, On/Off Button, Overtime Alert, Programmable, Stop and Restart, Temperature Guide on Case
Includes
battery
Material
food-safe ABS plastic and stainless steel
For Use With
roasts & other meats
Color
White, gray and silver
Capacity
572 F/10 hours
Maximum Temperature
572 Degrees F
Product Type
Dual-Sensing Probe Thermometer/Timer
NSF Certified
No
Minimum Temperature
32 Degrees F

Description

Dual-Sensing Probe Thermometer/Timer, Metal Detectable No, Case Material Plastic, Color White, Digit Size 15 mm, Features 2-Way Mounting: Magnet/Stand, 304 Stainless Steel Probe, Alarm, Alerts for Oven and Food, Dual Function, Dual Progress Display, On/Off Button, Overtime Alert, Programmable, Stop and Restart, Temperature Guide on Case, Includes (1) AAA Battery, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.