Zoro Homepage

Digital Probe Thermometers

  • Mfr # DTTC-S

  • Zoro # G703505175


product price: $32.15
/ea
Sold in multiples of 6 for $192.90

Key Features

Application
Candy/Roast/Oven Test, Food Safety
Display Type
LCD
Width
2.625
Height
4.75
For Food Contact
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTC-S
Zoro #
G703505175
UPC #
018436004486
Country of Origin
China

Dimensions

Width
2.625
Height
4.75
Manufacturers Warranty Length
5 yr Limited
Length
0.75
Digit Size
15 11/16 mm
Overall Length
4 3/4 in

Details

Item
Combo Probe Thermometer/Timer/Clock
Application
Candy/Roast/Oven Test, Food Safety
Display Type
LCD
For Food Contact
Yes
Lens Material
LCD
Case Material
Plastic
Includes
battery, vessel clip
Metal Detectable
No
Features
2-Way Mounting: Magnet/Stand, Adjustable Stainless Steel Clip, Alert, Clock, Dual Progress Display, International Time, Last Count Recall, Sliding Mode Switch, Stainless Steel Probe, Stop and Restart, Temperature Guide, Triple Function, Upper and Lower Limits
Capacity
392 F/24 hours
Material
ABS plastic and stainless steel
Color
Silver
For Use With
roasts, meat, desserts, candy making & deep fry
Minimum Temperature
14 Degrees F
NSF Certified
No
Product Type
Combo Probe Thermometer Timer and Clock
Maximum Temperature
392 Degrees F

Description

Combo Probe Thermometer/Timer/Clock, Metal Detectable No, Case Material Plastic, Color Silver, Digit Size 15 11/16 mm, Features 2-Way Mounting: Magnet/Stand, Adjustable Stainless Steel Clip, Alert, Clock, Dual Progress Display, International Time, Last Count Recall, Sliding Mode Switch, Stainless Steel Probe, Stop and Restart, Temperature Guide, Triple Function, Upper and Lower Limits, Includes (1) AAA Battery, Pot Clip, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.