Zoro Homepage

Digital Thermometer

  • Mfr # DT392

  • Zoro # G703659861


product price: $13.82
/ea
Sold in multiples of 6 for $82.92

Key Features

Accuracy
+/-1.7 Degrees F or +/-1 Degrees C
Application
Food Safety, General Purpose Cooking
Features
Mounting: Pocket Clip, On/Off Switch, One-Button Operation, Shatterproof, Stainless Steel Stem, Temperature Guide on Sheath
For Food Contact
Yes
Manufacturers Warranty Length
5 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT392
Zoro #
G703659861
UPC #
018436006091
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr Limited
Digit Size
8 mm
Overall Length
5 5/8 in
Overall Diameter
1 1/4 in

Details

Item
Digital Thermometer
Accuracy
+/-1.7 Degrees F or +/-1 Degrees C
Application
Food Safety, General Purpose Cooking
Features
Mounting: Pocket Clip, On/Off Switch, One-Button Operation, Shatterproof, Stainless Steel Stem, Temperature Guide on Sheath
For Food Contact
Yes
Includes
(1) LR44 Battery, Protective Sheath
Lens Material
LCD
Metal Detectable
No
Display Type
LCD
Case Material
Plastic
Color
Black
NSF Certified
Yes
Minimum Temperature
-50 Degrees F
Product Type
Digital Thermometer
Maximum Temperature
392 Degrees F

Description

Digital Thermometer, Metal Detectable No, Case Material Plastic, Color Black, Digit Size 8 mm, Features Mounting: Pocket Clip, On/Off Switch, One-Button Operation, Shatterproof, Stainless Steel Stem, Temperature Guide on Sheath, Includes (1) LR44 Battery, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 392 Degrees F, Minimum Temperature -50 Degrees F, Overall Diameter 1 1/4 in, For Food Contact Yes, Dial Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.