Zoro Homepage

Dishwasher Thin Tip Thermometer

  • Mfr # DTW450

  • Zoro # G603505138


product price: $33.99
/ea
Sold in multiples of 6 for $203.94

Key Features

Accuracy
+/-1.8 Degrees F or +/-1 Degrees C
Application
Commercial Dishwashers, Food Safety
Manufacturers Warranty Length
5 yr Limited
Digit Size
10 1/2 mm
Features
2-Way Mounting: Pocket Clip/Hook/Optional Magnet, 6 Second Response, Data-Hold, On/Off Button, Shatterproof, Stainless Steel Stem, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW450
Zoro #
G603505138
UPC #
018436004622
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Digit Size
10 1/2 mm
Width
1.5
Height
8
Length
0.625
Overall Length
8 1/8 in

Details

Item
Dishwasher Thermometer
Accuracy
+/-1.8 Degrees F or +/-1 Degrees C
Application
Commercial Dishwashers, Food Safety
Features
2-Way Mounting: Pocket Clip/Hook/Optional Magnet, 6 Second Response, Data-Hold, On/Off Button, Shatterproof, Stainless Steel Stem, Waterproof
Metal Detectable
No
For Food Contact
Yes
Display Type
LCD
Includes
battery
Lens Material
LCD
Case Material
Plastic
Capacity
450 F
Material
food-safe ABS plastic and stainless steel
Color
White, gray and silver
For Use With
general purpose cooking and commercial dishwashers
Product Type
Dishwasher Thin Tip Thermometer
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
Maximum Temperature
450 Degrees F

Description

Dishwasher Thermometer, Metal Detectable No, Case Material Plastic, Color Gray/White, Digit Size 10 1/2 mm, Features 2-Way Mounting: Pocket Clip/Hook/Optional Magnet, 6 Second Response, Data-Hold, On/Off Button, Shatterproof, Stainless Steel Stem, Waterproof, Includes (1) LR44 Battery, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.