Folding Thermocouple Thermometer
Mfr # TCTW572-R
Zoro # G522413880
product price: $79.55
/eaSold in multiples of 12 for $954.60
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCTW572-R
Zoro #
G522413880
UPC #
-
Country of Origin
China
Description
Folding Thermocouple Thermometer, Metal Detectable Yes, Case Material Anti Microbial ABS Plastic, Color Red, Silver, Digit Size 3/4 in, Features Elevated Cooking, Fast User-Friendly, Includes (2) AAA Alkaline Batteries, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -58 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Folding Thermocouple Thermometer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.