This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCT572-W
Zoro #
G103505140
UPC #
-
Country of Origin
China
Dimensions
Width
1.625
Height
6.25
Length
0.5
Details
Includes
batteries
Material
food-safe ABS plasticfood-safe ABS plastic and stainless steel
Color
White and silver
For Use With
thin cuts of meat and general purpose cooking
Capacity
572 F
Description
-58 to +572°F/-50 to +300°C; NSF® Certified; backlit in blue; max/min mode; 3 second response; field calibration; 1.5 mm thin tip; 4.25"/10.8 cm probe; extra big digit; shatterproof; food-safe ABS plastic with BioCote®; 304 stainless steel probe; on/off button; auto-off; temperature guide on thermometer; loop; two 3V IEC CR2032 lithium button batteries included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.