Folding Thermometer, 5 1/16 in L
Mfr # DT572-B
Zoro # G322413684
product price: $14.29
/eaSold in multiples of 6 for $85.74
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT572-B
Zoro #
G322413684
UPC #
-
Country of Origin
China
Description
Folding Thermometer, Metal Detectable Yes, Case Material ABS Plastic, Color Blue, Silver, Digit Size 3/8 in, Features Auto-Off, Compact Folding Design, High Heat, Hold, On/Off Button, Includes Battery, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -58 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Folding Thermometer, Accuracy +/-2 Degrees F, Application Kitchen
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.