Zoro Homepage

Folding Thermometer, 5 1/16 in L

  • Mfr # DT572-R

  • Zoro # G222413708


product price: $14.29
/ea
Sold in multiples of 6 for $85.74

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT572-R
Zoro #
G222413708
UPC #
-
Country of Origin
China

Description

Folding Thermometer, Metal Detectable Yes, Case Material ABS Plastic, Color Red, Silver, Digit Size 3/8 in, Features Auto-Off, Compact Folding Design, High Heat, Hold, On/Off Button, Includes Battery, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -58 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Folding Thermometer, Accuracy +/-2 Degrees F, Application Kitchen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.