Food Scale, LCD, 0.01 oz/0.1 g

  • Mfr # SD0202-B
  • Zoro # G722707673
product price: 
$
33.29
/ea

Key Features

Calibration Certificate
No Certificate
Weight Capacity - Metric
1 kg
Scale Functions
Portioning, Portable
Includes
Batteries
Weighing Surface Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD0202-B
Zoro #
G722707673
UPC #
018436008453
Country of Origin
China

Dimensions

Battery Size
AAA
Weighing Surface Width
4 1/2 in
Overall Height
1 in
Overall Depth
7 1/8 in
Overall Width
4 1/2 in
Weighing Surface Depth
4 1/2 in

Details

Calibration Certificate
No Certificate
Weight Capacity - Metric
1 kg
Scale Functions
Portioning, Portable
Includes
Batteries
Item
Food Scale
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
2.2 lb
NTEP Rating
Not NTEP Rated
Number of Batteries Required
2
Standards
CE, NSF, WEEE
Batteries Included
Yes
Power Source - TS Only
Battery
Scale Graduations
0.01 oz/0.1 g
Color
Blue
Batteries Required
Yes
Body Material
ABS Plastic
Scale Mechanism
Digital
Scale Use Location
Kitchen
Accuracy
1000 g +/- 2.2 g; 500 g +/- 1.2 g
Battery Type
Carbon Zinc
Product Type
Food Scale
Scale Features
Auto-Off
Remote Control/Display
Integrated
Number of Batteries Included
2
NEC Rating
Not NEC Rated
Power Source
Battery
Power Source - old
Battery
Wire Color
Blue

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 4 1/2 in, Weighing Surface Width 4 1/2 in, Weighing Units g, oz, Scale Graduations 0.01 oz/0.1 g, Overall Width 4 1/2 in, Overall Depth 7 1/8 in, Overall Height 1 in, Accuracy 1000 g +/- 2.2 g; 500 g +/- 1.2 g, Scale Functions Portioning, Portable, Scale Features Auto-Off, Scale Use Location Kitchen, Washdown Not Applicable, Interface Not Applicable, Color Blue, Calibration Certificate No Certificate, Standards CE, NSF, WEEE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews