Shop CDN

Food Scale, LCD, 0.01 oz/0.1 g

  • Mfr # SD0202-G
  • Zoro # G922707657

product price: 
$
33.29
/ea

Key Features

Weighing Surface Width
4 1/2 in
Includes
Batteries
Overall Height
1 in
Battery Type
Carbon Zinc
Batteries Required
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD0202-G
Zoro #
G922707657
UPC #
018436008446
Country of Origin
China

Dimensions

Weighing Surface Width
4 1/2 in
Overall Height
1 in
Overall Width
4 1/2 in
Overall Depth
7 1/8 in
Battery Size
AAA
Weighing Surface Depth
4 1/2 in

Details

Includes
Batteries
Battery Type
Carbon Zinc
Batteries Required
Yes
NEC Rating
Not NEC Rated
Accuracy
1000 g +/- 2.2 g; 500 g +/- 1.2 g
Remote Control/Display
Integrated
Weight Capacity - Imperial
2.2 lb
Calibration Certificate
No Certificate
Scale Graduations
0.01 oz/0.1 g
Body Material
ABS Plastic
Scale Mechanism
Digital
Number of Batteries Required
2
Scale Use Location
Kitchen
NTEP Rating
Not NTEP Rated
Product Type
Food Scale
Item
Food Scale
Weighing Surface Material
Stainless Steel
Scale Features
Auto-Off
Weight Capacity - Metric
1 kg
Scale Functions
Portioning, Portable
Color
Green
Number of Batteries Included
2
Batteries Included
Yes
Standards
CE, NSF, WEEE
Power Source - TS Only
Battery
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 4 1/2 in, Weighing Surface Width 4 1/2 in, Weighing Units g, oz, Scale Graduations 0.01 oz/0.1 g, Overall Width 4 1/2 in, Overall Depth 7 1/8 in, Overall Height 1 in, Accuracy 1000 g +/- 2.2 g; 500 g +/- 1.2 g, Scale Functions Portioning, Portable, Scale Features Auto-Off, Scale Use Location Kitchen, Washdown Not Applicable, Interface Not Applicable, Color Green, Calibration Certificate No Certificate, Standards CE, NSF, WEEE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.