Food Scale, LCD, 0.2 oz/5 g

  • Mfr # SD5502
  • Zoro # G622707711
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Metric
25 kg
Power Source - TS Only
Battery
Number of Batteries Included
2
Battery Type
Alkaline
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD5502
Zoro #
G622707711
UPC #
018436008279
Country of Origin
China

Dimensions

Weighing Surface Height
7 1/8 in
Overall Height
2 1/2 in
Weighing Surface Width
11 3/8 in
Weighing Surface Depth
7 1/8 in
Overall Depth
9 3/4 in
Battery Size
AAA
Overall Width
11 5/8 in

Details

Weight Capacity - Metric
25 kg
Power Source - TS Only
Battery
Number of Batteries Included
2
Battery Type
Alkaline
Scale Mechanism
Digital
Includes
AC Adapter, Batteries
Batteries Included
Yes
Calibration Certificate
No Certificate
Voltage
100 to 240V AC
Weighing Units
g, lb, oz
Batteries Required
Yes
IP Rating
IP54
Scale Functions
Portable, Portioning
Scale Graduations
0.2 oz/5 g
Scale Features
Auto-Off
Item
Food Scale
Scale Use Location
Kitchen
Body Material
ABS Plastic
Weight Capacity - Imperial
55 lb
NTEP Rating
Not NTEP Rated
Accuracy
15 kg +/- 45 g; 25 kg +/- 75 g; 5 kg +/- 15 g
Weighing Surface Material
Stainless Steel
NEC Rating
Not NEC Rated
Standards
CE, NSF, WEEE
Product Type
Food Scale
Number of Batteries Required
2
Remote Control/Display
Integrated
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 11 3/8 in, Weighing Units g, lb, oz, Scale Graduations 0.2 oz/5 g, Overall Width 11 5/8 in, Overall Depth 9 3/4 in, Overall Height 2 1/2 in, Accuracy 15 kg +/- 45 g; 25 kg +/- 75 g; 5 kg +/- 15 g, Weighing Surface Height 7 1/8 in, Scale Functions Portable, Portioning, Scale Features Auto-Off, Scale Use Location Kitchen, Washdown Not Applicable, Interface Not Applicable, Calibration Certificate No Certificate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews