Zoro Homepage

Hot Holding Thermometer, 1 3/4 in L

  • Mfr # HOT1

  • Zoro # G222413746


product price: $5.85
/ea
Sold in multiples of 6 for $35.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOT1
Zoro #
G222413746
UPC #
-
Country of Origin
Viet Nam

Description

Hot Holding Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Color Silver, Digit Size 1/8 in, Features Ensures Food Safety Keep Food Hot for Serving, Lens Material Glass, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 180 Degrees F, Minimum Temperature 100 Degrees F, Overall Diameter 2 1/2 in, For Food Contact Yes, Dial Size 2 in, Product Type Hot Holding Thermometer, Accuracy +/-0.3 Degrees F, Application Food Safety, Overall Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.