This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IRL220
Zoro #
G103505157
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
1.75
Height
5.5
Length
1.75
Details
Color
Silver
For Use With
roasts, meat & poultry
Material
stainless steel
Capacity
220 F
Description
60 to 220°F; 1.75"/4.4 cm dial; 5"/12.7 cm stem; field calibration; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic sheath; temperature guide on sheath; sheath can be used as handle extension; pocket clip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.