Zoro Homepage

Lollipop Thermometer - Blue

  • Mfr # DTL572-B

  • Zoro # G112071582


product price: $25.99
/ea
Sold in multiples of 6 for $155.94

Key Features

Accuracy
+/-1.3 Degrees F or +/-0.72 Degrees C
Application
Food Safety
Maximum Temperature
572 Degrees F
Digit Size
9 mm
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL572-B
Zoro #
G112071582
UPC #
018436005148
Country of Origin
China

Dimensions

Digit Size
9 mm
Manufacturers Warranty Length
5 yr Limited
Overall Length
7 in

Details

Item
Lollipop Thermometer
Accuracy
+/-1.3 Degrees F or +/-0.72 Degrees C
Application
Food Safety
Maximum Temperature
572 Degrees F
Case Material
Plastic
Minimum Temperature
-40 Degrees F
Metal Detectable
No
Display Type
LCD
Color
Blue
Product Type
Lollipop Thermometer
For Food Contact
Yes
Features
304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, Mounting: Pocket Clip, On/Off Button, Temperature Guide on Sheath, Waterproof
NSF Certified
Yes
Includes
(2) LR44 Batteries, Protective Sheath
Lens Material
LCD

Description

Lollipop Thermometer, Metal Detectable No, Case Material Plastic, Color Blue, Digit Size 9 mm, Features 304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, Mounting: Pocket Clip, On/Off Button, Temperature Guide on Sheath, Waterproof, Includes (2) LR44 Batteries, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.