Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lollipop Thermometer - Red

  • Mfr # DTL572-R

  • Zoro # G212071604


product price: $25.99
/ea
Sold in multiples of 6 for $155.94

Key Features

Accuracy
+/-1.3 Degrees F or +/-0.72 Degrees C
Application
Food Safety
NSF Certified
Yes
Product Type
Lollipop Thermometer
Manufacturers Warranty Length
5 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTL572-R
Zoro #
G212071604
UPC #
018436005124
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Digit Size
9 mm
Overall Length
7 in

Details

Item
Lollipop Thermometer
Accuracy
+/-1.3 Degrees F or +/-0.72 Degrees C
Application
Food Safety
NSF Certified
Yes
Product Type
Lollipop Thermometer
Metal Detectable
No
Features
304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, Mounting: Pocket Clip, On/Off Button, Temperature Guide on Sheath, Waterproof
Display Type
LCD
Minimum Temperature
-40 Degrees F
Maximum Temperature
572 Degrees F
Lens Material
LCD
Case Material
Plastic
Color
Red
Includes
(2) LR44 Batteries, Protective Sheath
For Food Contact
Yes

Description

Lollipop Thermometer, Metal Detectable No, Case Material Plastic, Color Red, Digit Size 9 mm, Features 304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, Mounting: Pocket Clip, On/Off Button, Temperature Guide on Sheath, Waterproof, Includes (2) LR44 Batteries, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.