Lollipop Thermometer - Yellow
Mfr # DTL572-Y
Zoro # G912071638
product price: $26.75
/eaSold in multiples of 6 for $160.50
Key Features
Accuracy
+/-1.3 Degrees F or +/-0.72 Degrees C
Application
Food Safety
Maximum Temperature
572 Degrees F
Metal Detectable
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL572-Y
Zoro #
G912071638
UPC #
018436005117
Country of Origin
China
Dimensions
Overall Length
7 in
Digit Size
9 mm
Manufacturers Warranty Length
5 yr Limited
Details
Item
Lollipop Thermometer
Accuracy
+/-1.3 Degrees F or +/-0.72 Degrees C
Application
Food Safety
Maximum Temperature
572 Degrees F
Metal Detectable
No
NSF Certified
Yes
Color
Yellow
Product Type
Lollipop Thermometer
Display Type
LCD
Includes
(2) LR44 Batteries, Protective Sheath
Features
304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, Mounting: Pocket Clip, On/Off Button, Temperature Guide on Sheath, Waterproof
Lens Material
LCD
For Food Contact
Yes
Minimum Temperature
-40 Degrees F
Case Material
Plastic
Description
Lollipop Thermometer, Metal Detectable No, Case Material Plastic, Color Yellow, Digit Size 9 mm, Features 304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, Mounting: Pocket Clip, On/Off Button, Temperature Guide on Sheath, Waterproof, Includes (2) LR44 Batteries, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.