This item is Discontinued.

Cdn Mini Timer - Black TM28-BK

This item is Discontinued.

Cdn

Mini Timer - Black (Discontinued)

Mfr # TM28-BK
Zoro # G003505127
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM28-BK
Zoro #
G003505127
UPC #
-
Country of Origin
China

Dimensions

Width
2.1
Height
2.75
Length
0.375

Details

Includes
battery
Color
Black
For Use With
short tasks
Capacity
100 minutes
Material
food-safe ABS plastic

Description

100 minutes by min/sec; counts up/down; big digit; stop & restart; last count recall; strong magnet; two IEC LR44 alkaline button batteries included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.