This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MOT1
Zoro #
G903505166
UPC #
-
Country of Origin
China
Dimensions
Width
2.25
Length
0.5
Height
2.75
Details
For Use With
monitoring oven temperatures
Color
Silver
Capacity
600 F
Material
stainless steel and durable laboratory glass
Description
100 to 600°F/50 to 300°C; 1.75"/4.4 cm dial; ovenproof; durable laboratory glass lens; 304 stainless steel housing; magnet/stand/hang
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.