This item is Discontinued.

Cdn NSF® Digital Glass Scale, 15 lb - Black SD1502-BK

This item is Discontinued.

Cdn

NSF® Digital Glass Scale, 15 lb - Black (Discontinued)

Mfr # SD1502-BK
Zoro # G303505148
Country of Origin China
Category Food Scales
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD1502-BK
Zoro #
G303505148
UPC #
-
Country of Origin
China

Dimensions

Height
0.6
Length
9.2
Width
6.02

Details

Capacity
15 lb/7 kg
Color
Black
Material
tempered glass and ABS plastic
For Use With
portion control
Includes
batteries

Description

15 pounds/7 kilograms by pounds:ounces and grams; NSF® Certified; selectable units; tare function; backlit display; hold mode; overload indication; battery status indication; tempered glass platform: 6.02 W x 9.17 H (in)/15.3 W x 23.3 H (cm); on/off button; auto-off; two 3V IEC CR2032 lithium batteries (WERCSmart) included; 1-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.