Zoro Homepage

Pocket Thermometer, 6 1/2" L, Silver; Blk

  • Mfr # DTT450-BK

  • Zoro # G022414400


product price: $23.55
/ea
Sold in multiples of 6 for $141.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT450-BK
Zoro #
G022414400
UPC #
-
Country of Origin
Viet Nam

Description

Pocket Thermometer, Metal Detectable Yes, Case Material Anti Microbial ABS Plastic, Color Black, Silver, Digit Size 1/4 in, Features Easy Calibration and Sleek Design, The Ultimate Kitchen Companion Quick Response, Includes Battery, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Pocket Thermometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.