Zoro Homepage

ProAccurate Digital Portion Control Scale, 11 lbs

  • Mfr # SD1112

  • Zoro # G315853091


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD1112
Zoro #
G315853091
UPC #
018436008170
Country of Origin
China

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware. Features -NSF Certified -Tare function -Data hold -Field calibration -Removable stainless steel platform -Batteries/power adapter -Selectable units -Overload indication -Battery status indication -On/off button -Auto-off after 2 minutes -ProAccurate Digital Portion Control Scale Specifications - Measurement Range: 11 pounds/5 kilograms by pounds:ounces and kilograms.grams - Platform Size: 7.12 W x 7.12 H - 18.1 W x 18.1 H - Size: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.