This item is Discontinued.

Cdn Probe Thermometer DTP392

This item is Discontinued.

Cdn

Probe Thermometer (Discontinued)

Mfr # DTP392
Zoro # G303505155
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTP392
Zoro #
G303505155
UPC #
-
Country of Origin
China

Dimensions

Length
1
Width
3.25
Height
2.375

Details

Includes
battery
Color
White, gray and silver
For Use With
roasts, meat, candy making & deep fry
Material
food-safe ABS plastic and stainless steel
Capacity
392 F

Description

32 to 392°F/0 to 200°C; monitors temperature while cooking; displays actual & set temps; audio/visual alert sounds when food is done; shatterproof; big digit; food-safe ABS; 304 stainless steel probe; sliding mode switch; temperature guide on package; 5.5"/14.0 cm probe with 3'/91.4 cm sensor cable; magnet/stand; one AAA alkaline battery included; exclusive adjustable stainless steel vessel clip available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.