Refrigerator/Freezer Thermometer, 4 1/2"L
Mfr # EFG120-X2
Zoro # G222414064
product price: $4.45
/pk 2, $2.23/eaSold in multiples of 12 for $53.40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFG120-X2
Zoro #
G222414064
UPC #
-
Country of Origin
Viet Nam
Description
Refrigerator/Freezer Thermometer, Metal Detectable Yes, Case Material ABS Plastic, Color White, Digit Size 1/16 in, Features Designed for Peak Food Safety and Energy Efficiency, The Ultimate Fridge Guardian Accurate, Lens Material Shatter Resistant Lens, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 120 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Refrigerator/Freezer Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.