Refrigerator/Freezer Thermometer
Mfr # FG80
Zoro # G812074579
product price: $4.39
/eaSold in multiples of 12 for $52.68
Key Features
Accuracy
+/-2 Degrees F or +/-1 Degrees C
Application
Refrigerator/Freezer
Display Type
Non-Mercuric Column
Color
Clear
Minimum Temperature
-40 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG80
Zoro #
G812074579
UPC #
018436002574
Country of Origin
Multiple
Dimensions
Manufacturers Warranty Length
5 yr Limited
Overall Length
4 7/8 in
Details
Item
Refrigerator/Freezer Thermometer
Accuracy
+/-2 Degrees F or +/-1 Degrees C
Application
Refrigerator/Freezer
Display Type
Non-Mercuric Column
Color
Clear
Minimum Temperature
-40 Degrees F
Lens Material
Polycarbonate
NSF Certified
Yes
Features
2-Way Mounting: Stand/Hang, Non-Mercuric Column, Target Range Indication, Temperature Guide on Thermometer
Product Type
Refrigerator/Freezer Thermometer
Maximum Temperature
80 Degrees F
Case Material
Polycarbonate
Metal Detectable
No
For Food Contact
No
Description
Refrigerator/Freezer Thermometer, Metal Detectable No, Case Material Polycarbonate, Color Clear, Digit Size Not Applicable, Features 2-Way Mounting: Stand/Hang, Non-Mercuric Column, Target Range Indication, Temperature Guide on Thermometer, Includes Not Applicable, Lens Material Polycarbonate, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 80 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, For Food Contact No, Dial Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.