Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Probe Thermometer, 6 5/16 in L

  • Mfr # STP212

  • Zoro # G121890280


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP212
Zoro #
G121890280
UPC #
-
Country of Origin
China

Description

Smart Probe Thermometer, Metal Detectable Yes, Case Material ABS Plastic, Color Black, Silver, Digit Size Not Applicable, Features 24-Hours on Full Charge, Auto-Off, Connect upto 4 Smart Probes(TM) Via App, Customizable Alert and Alarm, Preset and Programmable, Time Estimate, Wireless Range upto 165 ft, Includes (2) AAA Alkaline Batteries, Lens Material Not Applicable, Manufacturers Warranty Length 1 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.