Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Thermometers

  • Mfr # TCTW572

  • Zoro # G803505143


product price: $66.99
/ea
Sold in multiples of 12 for $803.88

Key Features

Accuracy
+/-0.7 Degrees F or +/-0.4 Degrees C
Application
Food Safety
For Food Contact
Yes
Lens Material
LCD
Width
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCTW572
Zoro #
G803505143
UPC #
018436005087
Country of Origin
China

Dimensions

Width
6.31
Digit Size
21 mm
Manufacturers Warranty Length
5 yr Limited
Length
0.81
Height
1.97
Overall Length
6 3/8 in

Details

Item
Waterproof Folding Thermocouple Thermometer
Accuracy
+/-0.7 Degrees F or +/-0.4 Degrees C
Application
Food Safety
For Food Contact
Yes
Lens Material
LCD
Case Material
Plastic
Display Type
LCD
Features
304 Stainless Steel Probe, 4-Way Rotating Display, Automatic On/Off, Extra Big Digit, Field Calibration, Mounting: Loop, Temperature Guide on Thermometer, Waterproof
Calibration Certificate
NIST Traceable
Metal Detectable
No
Includes
batteries
Color
Black and silver
Capacity
572 F
For Use With
thin cuts of meat and general purpose cooking
Material
food-safe ABS plastic and stainless steel
Minimum Temperature
-58 Degrees F
Product Type
Waterproof Folding Thermocouple Thermometer
Maximum Temperature
572 Degrees F
NSF Certified
Yes

Description

Waterproof Folding Thermocouple Thermometer, Metal Detectable No, Case Material Plastic, Color Black, Digit Size 21 mm, Features 304 Stainless Steel Probe, 4-Way Rotating Display, Automatic On/Off, Extra Big Digit, Field Calibration, Mounting: Loop, Temperature Guide on Thermometer, Waterproof, Includes (2) AAA Batteries, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F, Minimum Temperature -58 Degrees F, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.