Thermometer, 1 3/4 in L, Analog, Silver
Mfr # DOT2
Zoro # G322414872
product price: $5.35
/eaSold in multiples of 6 for $32.10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOT2
Zoro #
G322414872
UPC #
-
Country of Origin
Viet Nam
Description
Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Color Silver, Digit Size 1/8 in, Features Recommend by America's Test Kitchen, Dual scale, Lens Material Glass, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 550 Degrees F, Minimum Temperature 150 Degrees F, Overall Diameter 2 1/2 in, For Food Contact Yes, Dial Size 2 in, Product Type Thermometer, Accuracy +/-2 Degrees F, Application Oven, Overall Length 1 3/4 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.