Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, 10 7/8 in L, White; Silver

  • Mfr # DTC450

  • Zoro # G322413707


product price: $21.99
/ea
Sold in multiples of 12 for $263.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTC450
Zoro #
G322413707
UPC #
-
Country of Origin
China

Description

Thermometer, Metal Detectable Yes, Case Material ABS Plastic, Color Silver, White, Digit Size 3/16 in, Features Easy to use, Present Stages and Alerts for Flawless Candy Creation, Includes (2) LR44 Alkaline Button Batteries, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature 14 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Thermometer, Accuracy +/-1.5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.