Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, 5 1/2 in L, Yellow; Silver

  • Mfr # IRT550

  • Zoro # G622413865


product price: $4.95
/ea
Sold in multiples of 6 for $29.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT550
Zoro #
G622413865
UPC #
-
Country of Origin
Viet Nam

Description

Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Color Silver, Yellow, Digit Size Not Applicable, Features Classic Thermometer for High Heat Cooking, Lens Material Shatter Resistant Lens, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 550 Degrees F, Minimum Temperature 50 Degrees F, Overall Diameter 1 in, For Food Contact Yes, Dial Size 1 in, Product Type Thermometer, Accuracy +/-5 Degrees F, Application Cooking, Overall Length 5 1/2 in, Display Type Analog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.