Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, 5 1/4 in L, LCD, White

  • Mfr # TA20

  • Zoro # G122414584


product price: $21.45
/ea
Sold in multiples of 6 for $128.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA20
Zoro #
G122414584
UPC #
-
Country of Origin
China

Description

Thermometer, Metal Detectable Yes, Case Material ABS Plastic, Color White, Digit Size 7/16 in, Features Attaches to Outside of Refrigerator or Freezer, For Food Safety and Energy Efficiency, Includes Battery, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 158 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, For Food Contact Yes, Dial Size Not Applicable, Product Type Thermometer, Accuracy +/-2 Degrees F, +/-4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.