Thin Tip Pocket Thermometer - Blue
Mfr # DTT450
Zoro # G512845660
product price: $19.79
/eaSold in multiples of 6 for $118.74
Key Features
Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Color
Blue
Metal Detectable
No
Features
2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTT450
Zoro #
G512845660
UPC #
018436004790
Country of Origin
Viet Nam
Dimensions
Overall Length
6 1/2 in
Manufacturers Warranty Length
5 yr Limited
Digit Size
10 1/2 mm
Details
Item
Pocket Thermometer
Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Color
Blue
Metal Detectable
No
Features
2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof
Includes
(1) LR44 Battery, Protective Sheath
Product Type
Thin Tip Pocket Thermometer
Display Type
LCD
NSF Certified
Yes
Lens Material
LCD
Maximum Temperature
450 Degrees F
Case Material
Plastic
For Food Contact
Yes
Minimum Temperature
-40 Degrees F
Description
Pocket Thermometer, Metal Detectable No, Case Material Plastic, Color Blue, Digit Size 10 1/2 mm, Features 2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof, Includes (1) LR44 Battery, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.