Zoro Homepage

Thin Tip Pocket Thermometer

  • Mfr # DTT450

  • Zoro # G412071664


product price: $19.79
/ea
Sold in multiples of 6 for $118.74

Key Features

Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Minimum Temperature
-40 Degrees F
Includes
(1) LR44 Battery, Protective Sheath
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT450
Zoro #
G412071664
UPC #
018436004615
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
6 1/2 in
Digit Size
10 1/2 mm

Details

Item
Pocket Thermometer
Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Minimum Temperature
-40 Degrees F
Includes
(1) LR44 Battery, Protective Sheath
Display Type
LCD
Color
Yellow
Lens Material
LCD
Metal Detectable
No
NSF Certified
Yes
Case Material
Plastic
Features
2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof
For Food Contact
Yes
Maximum Temperature
450 Degrees F
Product Type
Thin Tip Pocket Thermometer

Description

Pocket Thermometer, Metal Detectable No, Case Material Plastic, Color Yellow, Digit Size 10 1/2 mm, Features 2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof, Includes (1) LR44 Battery, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.