Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Tip Pocket Thermometer - Green

  • Mfr # DTT450

  • Zoro # G212071628


product price: $21.69
/ea
Sold in multiples of 6 for $130.14

Key Features

Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Lens Material
LCD
Digit Size
10 1/2 mm
Maximum Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT450
Zoro #
G212071628
UPC #
018436004783
Country of Origin
Viet Nam

Dimensions

Digit Size
10 1/2 mm
Manufacturers Warranty Length
5 yr Limited
Overall Length
6 1/2 in

Details

Item
Pocket Thermometer
Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Lens Material
LCD
Maximum Temperature
450 Degrees F
Metal Detectable
No
Features
2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof
NSF Certified
Yes
Includes
(1) LR44 Battery, Protective Sheath
Case Material
Plastic
Product Type
Thin Tip Pocket Thermometer
Color
Green
Display Type
LCD
Minimum Temperature
-40 Degrees F
For Food Contact
Yes

Description

Pocket Thermometer, Metal Detectable No, Case Material Plastic, Color Green, Digit Size 10 1/2 mm, Features 2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof, Includes (1) LR44 Battery, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.