Thin Tip Pocket Thermometer - Red
Mfr # DTT450
Zoro # G212071659
product price: $21.69
/eaSold in multiples of 6 for $130.14
Key Features
Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Product Type
Thin Tip Pocket Thermometer
NSF Certified
Yes
Includes
(1) LR44 Battery, Protective Sheath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTT450
Zoro #
G212071659
UPC #
018436004776
Country of Origin
Viet Nam
Dimensions
Manufacturers Warranty Length
5 yr Limited
Overall Length
6 1/2 in
Digit Size
10 1/2 mm
Details
Item
Pocket Thermometer
Accuracy
+/-0.5 Degrees F or +/-0.3 Degrees C
Application
Fish or Poultry, Food Safety, Meat
Product Type
Thin Tip Pocket Thermometer
NSF Certified
Yes
Includes
(1) LR44 Battery, Protective Sheath
Maximum Temperature
450 Degrees F
Lens Material
LCD
Features
2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof
Metal Detectable
No
For Food Contact
Yes
Case Material
Plastic
Color
Red
Minimum Temperature
-40 Degrees F
Display Type
LCD
Description
Pocket Thermometer, Metal Detectable No, Case Material Plastic, Color Red, Digit Size 10 1/2 mm, Features 2-Way Mounting: Pocket Clip/Hook, 6 Second Response, Auto-Off, Data-Hold, Field Calibration, On/Off Button, Shatterproof, Stainless Steel Stem, Temperature Guide on Thermometer, Waterproof, Includes (1) LR44 Battery, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.