
Waterproof Thin Tip Thermometer
Mfr # DTTW572
Zoro # G903505135
product price: $32.99
/eaSold in multiples of 6 for $197.94
Key Features
Accuracy
+/-0.3 Degrees F or +/-0.17 Degrees C
Application
Food Safety
Length
0.885
Digit Size
8 mm
For Food Contact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTTW572
Zoro #
G903505135
UPC #
018436005070
Country of Origin
China
Dimensions
Length
0.885
Digit Size
8 mm
Height
7.25
Manufacturers Warranty Length
5 yr Limited
Width
0.875
Overall Length
7 1/4 in
Details
Item
Waterproof Thermometer
Accuracy
+/-0.3 Degrees F or +/-0.17 Degrees C
Application
Food Safety
For Food Contact
Yes
Includes
batteries
Display Type
LCD
Metal Detectable
No
Features
180 Degrees Rotating Display, 2-Way Mounting: Pocket Clip/Hook, 304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, On/Off Button, Temperature Guide on Thermometer, Waterproof
Lens Material
LCD
Case Material
Plastic
Color
White, silver, yellow
For Use With
thin cuts of meat and general purpose cooking
Capacity
450 F
Material
food-safe ABS plastic and stainless steel
Product Type
Waterproof Thin Tip Thermometer
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Maximum Temperature
572 Degrees F
Description
Waterproof Thermometer, Metal Detectable No, Case Material Plastic, Color White/Yellow, Digit Size 8 mm, Features 180 Degrees Rotating Display, 2-Way Mounting: Pocket Clip/Hook, 304 Stainless Steel Stem, 4 Second Response, Auto-Off, Field Calibration, Hold Mode, On/Off Button, Temperature Guide on Thermometer, Waterproof, Includes (2) LR44 Batteries, Protective Sheath, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 572 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.