Zoro Homepage

Axle Beam w/Studded Hubs - 54 in., Box

  • Mfr # 33002GA-W

  • Zoro # G808636750


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Width
58"
Height
7"
Length
8"
Weight
31 lbs
Finish
Galv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33002GA-W
Zoro #
G808636750
UPC #
768296007935
Country of Origin
United States

Dimensions

Width
58"
Height
7"
Length
8"

Details

Weight
31 lbs
Finish
Galv
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.