Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Assembly 3 in. - 1/2 in. ID, UPC Label

  • Mfr # 29334

  • Zoro # G608613685


product price: $16.99
/ea

Key Features

Material
PVC
Length
4.5"
Width
4.5"
Height
5.5"
Weight
1.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29334
Zoro #
G608613685
UPC #
768296010416
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5"
Width
4.5"
Height
5.5"

Details

Material
PVC
Weight
1.1 lbs
Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.