Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Assembly 4 in. - 1/2 in. ID, UPC Label

  • Mfr # 29335

  • Zoro # G408613687


product price: $26.95
/ea

Key Features

Material
PVC
Height
7.25"
Color
Yellow
Weight
1.8 lbs
Length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29335
Zoro #
G408613687
UPC #
768296010423
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.25"
Length
5.25"
Width
5.25"

Details

Material
PVC
Color
Yellow
Weight
1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.