Zoro Homepage

Bolster Bracket, 8 in., Double Slot, UPC Label

  • Mfr # 10100G40

  • Zoro # G808636781


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Steel
Weight
0.9 lbs
Length
2.5"
Width
8"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100G40
Zoro #
G808636781
UPC #
768296009120
Country of Origin
United States

Dimensions

Length
2.5"
Width
8"
Height
1"

Details

Material
Steel
Weight
0.9 lbs
Finish
Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.