
Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label
Mfr # 29721
Zoro # G808613683
product price: $11.19
/eaKey Features
Height
3.5"
Material
TPR
Length
3.5"
Weight
0.68 lbs
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29721
Zoro #
G808613683
UPC #
768296005092
Country of Origin
United States
Dimensions
Height
3.5"
Length
3.5"
Width
4"
Details
Material
TPR
Weight
0.68 lbs
Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.