Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bow Roller 4 in. - 1/2 in. ID, UPC Label

  • Mfr # 29541

  • Zoro # G108613697


product price: $11.85
/ea

Key Features

Color
Black
Material
Rubber
Weight
0.9 lbs
Height
3.5"
Length
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29541
Zoro #
G108613697
UPC #
768296002282
Country of Origin
United States

Dimensions

Height
3.5"
Length
3.5"
Width
4"

Details

Color
Black
Material
Rubber
Weight
0.9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.