Zoro Homepage

Bunk Bracket, 9-1/2 in., UPC Label

  • Mfr # 10600G40

  • Zoro # G508636876


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Height
1.25"
Width
9.5"
Finish
Galv
Material
Steel
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10600G40
Zoro #
G508636876
UPC #
768296009229
Country of Origin
United States

Dimensions

Height
1.25"
Width
9.5"
Length
2"

Details

Finish
Galv
Material
Steel
Weight
1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.