Zoro Homepage

Bunkboard Guide-On, 2 Ft., Boxed

  • Mfr # 27660

  • Zoro # G108613635


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Galv
Width
29"
Material
Steel
Length
12"
Height
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27660
Zoro #
G108613635
UPC #
768296001865
Country of Origin
United States

Dimensions

Width
29"
Length
12"
Height
5.5"

Details

Finish
Galv
Material
Steel
Weight
19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.